BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1P AFCI Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G2084652| Mfr #: QO120AFI

$56.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 14 AWGMax. AIR Rating: 10 kATerminal Connection: Screw Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084652 Mfr #: QO120AFI
Min. Wire Size: 14 AWGMax. AIR Rating: 10 kA
Terminal Connection: Screw ClampAmps: 20
DC Voltage Rating: Not RatedMax. Wire Size: 8 AWG
Standards: UL listed, CSA certifiedNumber of Poles: 1
Length: 3.00"Width: 0.75"
Item: Plug In Circuit BreakerCircuit Breaker Type: Arc Fault Circuit Interrupter
AC Voltage Rating: 120/240VACDepth: 2.91"
Series: QOFor Use With: QO Load Centers and NQOD Panelboards
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Arc Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews