BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Qwik-Open 1P Tandem Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G2066486| Mfr #: QO2020

$58.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.91"Max. AIR Rating: 10 kAAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066486 Mfr #: QO2020
Depth: 2.91"Max. AIR Rating: 10 kA
Amps: 20DC Voltage Rating: 48VDC
Item: Plug In Circuit BreakerStandards: UL listed, CSA certified
Length: 3.00"Circuit Breaker Type: Tandem
For Use With: QO Load Centers and NQOD PanelboardsWidth: 0.75"
Number of Poles: 1Min. Wire Size: 14 AWG
Terminal Connection: Screw ClampAC Voltage Rating: 120/240VAC
Series: QOMax. Wire Size: 8 AWG
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 20/20, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews