1P Tandem Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G1320855| Mfr #: QOT1520

$19.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Poles: 1Standards: UL Listed , CSA CertifiedTerminal Connection: Screw Clamp
Save 15%. Sign up for Z-mail.


Zoro #: G1320855 Mfr #: QOT1520
Number of Poles: 1Standards: UL Listed , CSA Certified
Terminal Connection: Screw ClampMax. AIR Rating: 10 kA
Series: QOTItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: TandemDC Voltage Rating: Not Rated
Max. Wire Size: 8 AWGDepth: 2.91"
Amps: 15/20Length: 3.00"
Min. Wire Size: 14 AWGWidth: 0.75"
Country of Origin (subject to change): Mexico


Plug In Circuit Breaker, Amps 15/20, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QOT, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10 kA