Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P Standard Circuit Breaker 20A 120VAC

  • Zoro #: G0540014
  • Mfr #: FAL12020

$156.98

  • Max. Wire Size: 4 AWG
  • AC Voltage Rating: 120VAC
  • Circuit Breaker Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Square D #FAL12020 Specifications

  • Zoro #: G0540014
  • Mfr #: FAL12020
Max. Wire Size: 4 AWG AC Voltage Rating: 120VAC
Circuit Breaker Type: Standard Phase: 1
Amps: 20 Trip Type: Thermal Magnetic
Frame Size: 100A/FA Phase Connection: -
DC Voltage Rating: Not Rated Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN Width: 1.50"
High Amp Trip Setting: 600A For Use With: -
Low Amp Trip Setting: 275A Height: 6.00"
Number of Poles: 1 Mounting: Free Standing
Instantaneous Trip: Fixed Item: Circuit Breaker
Series: FAL Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: Not Rated Depth: 4.16"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.00 In., Width 1.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews of Square D #FAL12020