SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Circuit Breaker 20A 277/480VAC

SQUARE D| Zoro #: G1556441| Mfr #: FA14020A

$243.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.16"AC Voltage Rating: 277/480VACInstantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556441 Mfr #: FA14020A
Depth: 4.16"AC Voltage Rating: 277/480VAC
Instantaneous Trip: FixedHigh Amp Trip Setting: 600A
For Use With: I Line PanelboardsFrame Size: 100A/FA
Number of Poles: 1Phase Connection: A
Max. AIR Rating: Not RatedTrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 6.00"
Mounting: Plug In PanelboardDC Voltage Rating: 125VDC
Width: 1.50"Low Amp Trip Setting: 275A
Series: FAMin. Wire Size: 14 AWG
Item: Circuit BreakerTerminal Connection: Lug
Max. Wire Size: 4 AWGPhase: 1
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENAmps: 20
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection A, Mounting Plug In Panelboard, Height 6.00 In., Width 1.50 In., Depth 4.16 In., Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews