KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Circuit Breaker 20A 277VAC

SQUARE D| Zoro #: G1316795| Mfr #: FY14020C

$120.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Phase: 1
Phase Connection: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316795 Mfr #: FY14020C
Width: 1.50"Phase: 1
Phase Connection: CMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: Circuit BreakerMin. Wire Size: 14 AWG
Series: FYLow Amp Trip Setting: 275A
AC Voltage Rating: 277VACDC Voltage Rating: 125VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 600A
Frame Size: 100A/FAFor Use With: I Line Panelboards
Depth: 6.00"Height: 7.50"
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With I Line Panelboards, Series FY, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 14kA, Phase Connection C, Mounting Plug In Panelboard, Height 7.50 In., Width 1.50 In., Depth 6.00 In., Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews