SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qwik-Open 2P GFCI Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G2134562| Mfr #: QO220GFI

$125.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: QODepth: 2.91"For Use With: QO Load Centers and NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134562 Mfr #: QO220GFI
Series: QODepth: 2.91"
For Use With: QO Load Centers and NQOD PanelboardsItem: Plug In Circuit Breaker
Max. Wire Size: 8 AWGDC Voltage Rating: 48VDC
Width: 1.50"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Standards: UL listed, CSA certifiedTerminal Connection: Screw Clamp
Number of Poles: 2Length: 3.00"
Min. Wire Size: 14 AWGAC Voltage Rating: 120/240VAC
Amps: 20Max. AIR Rating: 10 kA
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews