KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 20A 480VAC

SQUARE D| Zoro #: G1020476| Mfr #: FA24020AB

$525.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Phase Connection: AB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020476 Mfr #: FA24020AB
Width: 3.00"Phase: 1
Phase Connection: ABMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 4 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: FALow Amp Trip Setting: 275A
AC Voltage Rating: 480VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 600A
Frame Size: 100A/FAFor Use With: I Line Panelboards
Depth: 4.16"Height: 6.00"
Max. AIR Rating: Not RatedStandards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AB, Mounting Plug In Panelboard, Height 6.00 In., Width 3.00 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A

Reviews