Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 20, 480VAC, 2 Pole, FAL Series (Discontinued)
Mfr # FAL24020
Zoro # G0594991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FAL
- Amps 20
- Number of Poles 2
- AC Voltage Rating 480VAC
- Circuit Breaker Type Standard