2P Standard Circuit Breaker 20A 600VAC

SQUARE D| Zoro #: G0682026| Mfr #: HGA260204

$977.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.70"
Phase: 1
Phase Connection: BC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682026 Mfr #: HGA260204
Width: 2.70"Phase: 1
Phase Connection: BCMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 3/0 AWGNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 14 AWG
Series: HGLow Amp Trip Setting: 350A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 750A
Frame Size: 60A/HGFor Use With: I Line Panelboards
Depth: 3.40"Height: 6.40"
Max. AIR Rating: Not RatedStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 750A, Low Amp Trip Setting 350A, Frame Size 60A/HG

Reviews