KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Switched Neutral Plug In Circuit Breaker 20A 240VAC

SQUARE D| Zoro #: G0781444| Mfr #: QO320SWN

$116.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: QO
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781444 Mfr #: QO320SWN
Width: 3.00"Series: QO
AC Voltage Rating: 240VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Switched Neutral
Amps: 20Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews