3P High Interrupt Capacity Circuit Breaker 20A 600VAC

SQUARE D |Zoro #: G1141831|Mfr #: FH36020

$1,100.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141831 Mfr #: FH36020
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENTerminal Connection: Lug
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Circuit BreakerInstantaneous Trip: Fixed
Amps: 20Depth: 4.16"
Phase Connection: ABCMounting: Plug In Panelboard
Circuit Breaker Type: High Interrupting CapacityLow Amp Trip Setting: 275A
High Amp Trip Setting: 600ASeries: FH
Height: 6.00"Max. AIR Rating: Not Rated
Frame Size: 100A/FAWidth: 4.50"
DC Voltage Rating: 250VDCPhase: 3
AC Voltage Rating: 600VACNumber of Poles: 3
Max. Wire Size: 4 AWGCountry of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A

Product Reviews

Save 15% when you sign up for Z-mail.