3P Standard Circuit Breaker 20A 600VAC

SQUARE D| Zoro #: G1473105| Mfr #: HDL36020

$506.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473105 Mfr #: HDL36020
Width: 4.10"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: StandardAmps: 20
Terminal Connection: Line/Load LugInstantaneous Trip: Fixed
Max. Wire Size: 3/0 AWGNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 14 AWG
Series: HDLow Amp Trip Setting: 350A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 750A
Frame Size: 60A/HDDepth: 3.40"
Height: 6.40"Max. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 20, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.40 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 750A, Low Amp Trip Setting 350A, Frame Size 60A/HD

Reviews