Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 A Bolt On High Intensity Discharge Miniature Circuit Breaker ,

  • Zoro #: G0914541
  • Mfr #: QOB320HID
$249.99
  • Max. AIR Rating: 10kA at 240V AC
  • DC Voltage Rating: 48V DC
  • For Use With: Square D NQOD Panelboards
See full product details
This item ships free.

Square D #QOB320HID Specifications

  • Zoro #: G0914541
  • Mfr #: QOB320HID
Max. AIR Rating: 10kA at 240V AC DC Voltage Rating: 48V DC
For Use With: Square D NQOD Panelboards Amps: 20
Item: Miniature Circuit Breaker Terminal Connection: Pressure Plate
Standards: CSA, UL Listed Length: 3.0 in
Number of Poles: 3 Min. Wire Size: 14 AWG
Frame Size: 100A/QO Width: 2.25 in
Circuit Breaker Type: High Intensity Discharge Mounting: Bolt on
Depth: 2.91 in Max. Wire Size: 8 AWG
AC Voltage Rating: 240V AC Series: QOB
Phase: 3 Max. Operating Temp.: 104 Degrees F
Circuit Breaker Mounting Style: Bolt On Min. Operating Temp.: 104 Degrees F
Compatible Panelboard/Load Center Series: QO Circuit Breaker Actuator: Paddle
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Miniature Circuit Breaker, Amps 20, AC Voltage Rating 240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase 3, Series QOB, Max. AIR Rating 10kA at 240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3.0 in, Width 2.25 in, Depth 2.91 in

Reviews of Square D #QOB320HID