Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P Tandem Plug In Circuit Breaker 20A 120/240VAC

  • Zoro #: G0938226
  • Mfr #: HOMT2020
$11.47
  • Number of Poles: 1
  • Item: Miniature Circuit Breaker
  • Terminal Connection: Lug
See full product details
Out of Stock

Square D #HOMT2020 Specifications

  • Zoro #: G0938226
  • Mfr #: HOMT2020
Number of Poles: 1 Item: Miniature Circuit Breaker
Terminal Connection: Lug For Use With: Homeline Load Center
Max. AIR Rating: 10kA at 120/240V AC Circuit Breaker Type: Tandem
Depth: 2.98 in Min. Wire Size: 14 AWG
Max. Wire Size: 8 AWG AC Voltage Rating: 120/240V AC
Amps: 20 Series: HOM
Width: 1.0 in Standards: CSA Certified, HACR, UL Listed
DC Voltage Rating: Not Rated Length: 3.13 in
Phase: 1 Frame Size: 100A/HOM
Max. Operating Temp.: 104 Degrees F Circuit Breaker Actuator: Paddle
Compatible Panelboard/Load Center Series: HOM Min. Operating Temp.: 104 Degrees F
Circuit Breaker Mounting Style: Plug In Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

There are a variety of different factors to consider when choosing a circuit breaker, such as voltage rating, pole number, and terminal connections. Take a look at the features for Square D Plug In Circuit Breaker. Amps: 20, Number Of Poles: 1, Width: 1.00".

Reviews of Square D #HOMT2020