BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G1114741| Mfr #: JDL26225

$1061.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Amps: 225DC Voltage Rating: 250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114741 Mfr #: JDL26225
Phase: 1Amps: 225
DC Voltage Rating: 250VDCLow Amp Trip Setting: 1125A
Mounting: Free StandingPhase Connection: -
Circuit Breaker Type: StandardWidth: 2.70"
Min. Wire Size: 3/0 AWGInstantaneous Trip: Adjustable
For Use With: -Height: 7.50"
AC Voltage Rating: 600VACMax. Wire Size: 350 kcmil
Depth: 5.00"Max. AIR Rating: 14 kA
Trip Type: Thermal MagneticItem: Circuit Breaker
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFrame Size: 250A/JD
High Amp Trip Setting: 2250ATerminal Connection: Line/Load Lug
Series: JDNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Phase Connection -, Mounting Free Standing, Height 7.50 In., Width 2.70 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A, Frame Size 250A/JD

Reviews