PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G2172597| Mfr #: JGA262252

$2705.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 5.00"Min. Wire Size: 3/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172597 Mfr #: JGA262252
For Use With: I Line PanelboardsDepth: 5.00"
Min. Wire Size: 3/0 AWGAC Voltage Rating: 600VAC
Width: 4.10"Low Amp Trip Setting: 1125A
Trip Type: Thermal MagneticFrame Size: 250A/JG
Series: JGMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 225Mounting: Plug In Panelboard
High Amp Trip Setting: 2250AMax. Wire Size: 350 kcmil
Height: 7.50"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: AC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A

Reviews