2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G0645294| Mfr #: JGA262254

$2705.00 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 250A/JGInstantaneous Trip: AdjustableNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G0645294 Mfr #: JGA262254
Frame Size: 250A/JGInstantaneous Trip: Adjustable
Number of Poles: 2Trip Type: Thermal Magnetic
Height: 7.50"Phase Connection: BC
DC Voltage Rating: 250VDCMax. Wire Size: 350 kcmil
Amps: 225Max. AIR Rating: Not Rated
Width: 4.10"Terminal Connection: Lug
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFor Use With: I Line Panelboards
High Amp Trip Setting: 2250AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: JG
Circuit Breaker Type: StandardDepth: 5.00"
Mounting: Plug In PanelboardLow Amp Trip Setting: 1125A
Phase: 1Min. Wire Size: 3/0 AWG
Country of Origin (subject to change): United States


Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A