KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G0527326| Mfr #: JGL26225

$1893.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.70"
Phase: 1
Mounting: Free Standing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527326 Mfr #: JGL26225
Width: 2.70"Phase: 1
Mounting: Free StandingCircuit Breaker Type: Standard
Amps: 225Terminal Connection: Line/Load Lug
Instantaneous Trip: AdjustableMax. Wire Size: 350 kcmil
Number of Poles: 2Item: Circuit Breaker
Min. Wire Size: 3/0 AWGSeries: JG
Low Amp Trip Setting: 1125AAC Voltage Rating: 600VAC
DC Voltage Rating: 250VDCTrip Type: Thermal Magnetic
High Amp Trip Setting: 2250AFrame Size: 250A/JG
Depth: 5.00"Height: 7.50"
Max. AIR Rating: Not RatedStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 7.50 In., Width 2.70 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A, Frame Size 250A/JG

Reviews