2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G0787412| Mfr #: LA26225AC

$3280.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Phase: 1
Phase Connection: AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787412 Mfr #: LA26225AC
Width: 6.00"Phase: 1
Phase Connection: ACMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 225
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: 600 kcmil (Al), 250 kcmil (Al)Number of Poles: 2
Item: Circuit BreakerMin. Wire Size: 1 AWG (Al)
Series: LALow Amp Trip Setting: 1125A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2250A
Frame Size: 400A/LAFor Use With: I Line Panelboards
Depth: 5.80"Height: 11.00"
Max. AIR Rating: Not RatedStandards: UL listed, CSA certified
Country of Origin (subject to change): Multiple

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series LA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size 600 kcmil (Al), 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2250A

Reviews