PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G0745911| Mfr #: LAL26225

$3055.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.80"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745911 Mfr #: LAL26225
For Use With: -Depth: 5.80"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 600VAC
Width: 6.00"Low Amp Trip Setting: 1125A
Trip Type: Thermal MagneticFrame Size: 400A/LA
Series: LALMax. AIR Rating: 22 kA
Standards: UL listed, CSA certifiedPhase: 1
Amps: 225Mounting: Free Standing
High Amp Trip Setting: 2250AMax. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)
Height: 11.00"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 225, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection -, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A

Reviews