SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G1958336| Mfr #: JGA36225

$3185.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5.00"AC Voltage Rating: 600VACInstantaneous Trip: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958336 Mfr #: JGA36225
Depth: 5.00"AC Voltage Rating: 600VAC
Instantaneous Trip: AdjustableHigh Amp Trip Setting: 2250A
For Use With: I Line PanelboardsFrame Size: 250A/JG
Number of Poles: 3Phase Connection: ABC
Max. AIR Rating: Not RatedTrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 7.50"
Mounting: Plug In PanelboardDC Voltage Rating: 250VDC
Width: 4.10"Low Amp Trip Setting: 1125A
Series: JGMin. Wire Size: 3/0 AWG
Item: Circuit BreakerTerminal Connection: Lug
Max. Wire Size: 350 kcmilPhase: 3
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMAmps: 225
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 225, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A

Reviews