KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 225A 600VAC

SQUARE D| Zoro #: G1192274| Mfr #: LAL36225

$2265.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192274 Mfr #: LAL36225
Width: 6.00"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: StandardAmps: 225
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Number of Poles: 3
Item: Circuit BreakerMin. Wire Size: 1 AWG (Al)
Series: LALLow Amp Trip Setting: 1125A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2250A
Frame Size: 400A/LAFor Use With: -
Depth: 5.80"Height: 11.00"
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 225, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2250A, Low Amp Trip Setting 1125A

Reviews