SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 250A 240VAC

SQUARE D| Zoro #: G2369954| Mfr #: Q4L2250

$2545.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 3.93"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369954 Mfr #: Q4L2250
For Use With: -Depth: 3.93"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 240VAC
Width: 6.00"Low Amp Trip Setting: 1250A
Trip Type: Thermal MagneticFrame Size: 400A/Q4
Series: Q4Max. AIR Rating: 25 kA
Standards: UL listed, CSA certifiedPhase: 1
Amps: 250Mounting: Free Standing
High Amp Trip Setting: 2500AMax. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)
Height: 6.47"DC Voltage Rating: Not Rated
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series Q4, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection -, Mounting Free Standing, Height 6.47 In., Width 6.00 In., Depth 3.93 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 1250A

Reviews