Square D
Molded Case Circuit Breaker, 250A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL22250
Zoro # G0857577
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU2100
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style QO215CP
- SQUARE D Molded Case Circuit Breaker, 45A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36045
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB215VH
- SQUARE D Molded Case Circuit Breaker, 800A, 600V AC, 3 Pole, Panel Mounting Style, MJ Series MJA36800
- SQUARE D Molded Case Circuit Breaker, 250A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JDL36250
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO315VH
- SQUARE D Molded Case Circuit Breaker, 100A, 600V AC, 3 Pole, Free Standing Mounting Style, HG Series HGL36100U44X
- SQUARE D Circuit Breaker, 150A, 690V AC, 3 Pole, Unit Mount Mounting Style HGL36150CU33X
- EATON CUTLER-HAMMER Circuit Breaker, 30A, 120/240V, 1 Pole, Plug In Mounting Style, BR Series BR130
- EATON CUTLER-HAMMER Circuit Breaker, 15A, 120/240V, 1 Pole, CHF Series CHF115
- Square D Circuit Breakers