Square D
Molded Case Circuit Breaker, 250 A, 600V AC, 2 Pole, Free Standing Mounting Style, JD Series
Mfr # JDL26250
Zoro # G0463495
Free Shipping & Returns
$2,358.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JD
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM2150VH
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3801021
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 15 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HDA36015
- SQUARE D Miniature Circuit-Breaker, 125 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM2125CP
- SQUARE D 125A DP Circuit Breaker HOM2125CP
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120
- SQUARE D 30Amp Cartridge Safety Switch D221NCP
- SQUARE D Molded Case Circuit Breaker, 150, 240VAC, 3 Pole, Unit Mount Lug Mounting Style QGL32150
- SQUARE D Molded Case Circuit Breaker, 300, 600VAC, 3 Pole, Unit Mount Mounting Style, LAL Series LAL363001021
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 32 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F23132
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 15 A, 125/250V AC, 1 Pole CTB-B-B-15
- Square D Circuit Breakers