KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G1814136| Mfr #: JGA262502

$3538.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 1
Phase Connection: AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814136 Mfr #: JGA262502
Width: 4.10"Phase: 1
Phase Connection: ACMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 250
Terminal Connection: LugInstantaneous Trip: Adjustable
Max. Wire Size: 350 kcmilNumber of Poles: 2
Item: Circuit BreakerMin. Wire Size: 3/0 AWG
Series: JGLow Amp Trip Setting: 1250A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2500A
Frame Size: 250A/JGFor Use With: I Line Panelboards
Depth: 5.00"Height: 7.50"
Max. AIR Rating: Not RatedStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 1250A

Reviews