2P Standard Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G2236543| Mfr #: JGA262504

$4449.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 250VDC
Low Amp Trip Setting: 1250A
Phase Connection: BC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236543 Mfr #: JGA262504
DC Voltage Rating: 250VDCLow Amp Trip Setting: 1250A
Phase Connection: BCCircuit Breaker Type: Standard
Frame Size: 250A/JGTerminal Connection: Lug
Number of Poles: 2Max. AIR Rating: Not Rated
Phase: 1Amps: 250
Max. Wire Size: 350 kcmilStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Series: JGMin. Wire Size: 3/0 AWG
Width: 4.10"Height: 7.50"
Trip Type: Thermal MagneticAC Voltage Rating: 600VAC
Depth: 5.00"Mounting: Plug In Panelboard
Instantaneous Trip: AdjustableFor Use With: I Line Panelboards
Item: Circuit BreakerHigh Amp Trip Setting: 2500A
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 1250A

Reviews