HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P Standard Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G0947536| Mfr #: JGL26250

$2505.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 250VDC
Low Amp Trip Setting: 1250A
Circuit Breaker Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947536 Mfr #: JGL26250
DC Voltage Rating: 250VDCLow Amp Trip Setting: 1250A
Circuit Breaker Type: StandardFrame Size: 250A/JG
Terminal Connection: Line/Load LugNumber of Poles: 2
Max. AIR Rating: Not RatedPhase: 1
Amps: 250Max. Wire Size: 350 kcmil
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMDepth: 5.00"
Min. Wire Size: 3/0 AWGWidth: 2.70"
Height: 7.50"Trip Type: Thermal Magnetic
AC Voltage Rating: 600VACSeries: JG
Mounting: Free StandingInstantaneous Trip: Adjustable
Item: Circuit BreakerHigh Amp Trip Setting: 2500A
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 7.50 In., Width 2.70 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 1250A, Frame Size 250A/JG

Reviews