2P Standard Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G2384374| Mfr #: LAL26250

$3048.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 400A/LAInstantaneous Trip: AdjustableNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384374 Mfr #: LAL26250
Frame Size: 400A/LAInstantaneous Trip: Adjustable
Number of Poles: 2Max. AIR Rating: 22 kA
Trip Type: Thermal MagneticHeight: 11.00"
Phase Connection: -DC Voltage Rating: 250VDC
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Amps: 250
Width: 6.00"Terminal Connection: Lug
Standards: UL listed, CSA certifiedFor Use With: -
High Amp Trip Setting: 2500AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: LAL
Circuit Breaker Type: StandardDepth: 5.80"
Mounting: Free StandingLow Amp Trip Setting: 1250A
Phase: 1Min. Wire Size: 1 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 250, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection -, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 1250A

Reviews