KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Shunt Trip Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G1928455| Mfr #: JGL36000S25

$1859.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928455 Mfr #: JGL36000S25
Width: 4.10"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: Shunt TripAmps: 250
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 350 kcmilNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 3/0 AWG
Series: JGLow Amp Trip Setting: 3125A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 3125A
Frame Size: 250A/JGDepth: 5.00"
Height: 7.50"Max. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMCountry of Origin (subject to change): Multiple

Description

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 3125A, Low Amp Trip Setting 3125A, Frame Size 250A/JG

Reviews