BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Motor Circuit Protector 250A 600VAC

SQUARE D| Zoro #: G1872796| Mfr #: JJL36250M75

$1929.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Low Amp Trip Setting: 684AWidth: 4.10"Depth: 3.40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872796 Mfr #: JJL36250M75
Low Amp Trip Setting: 684AWidth: 4.10"
Depth: 3.40"Phase: 3
Item: Circuit BreakerFrame Size: 250A/JJ
Series: JJNumber of Poles: 3
Max. AIR Rating: Not RatedMax. Wire Size: 350 kcmil
Min. Wire Size: 1/0 AWGTrip Type: Thermal Magnetic
Terminal Connection: Line/Load LugHigh Amp Trip Setting: 2500A
Amps: 250Circuit Breaker Type: Motor Circuit Protector
DC Voltage Rating: 250VDCMounting: Free Standing
Phase Connection: ABCFor Use With: -
Instantaneous Trip: AdjustableHeight: 7.50"
AC Voltage Rating: 600VACStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JJ, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 7.50 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 1/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2500A, Low Amp Trip Setting 684A

Reviews