SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 250A 600VAC

SQUARE D| Zoro #: G0968265| Mfr #: LA36250

$4633.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 400A/LAInstantaneous Trip: AdjustableNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968265 Mfr #: LA36250
Frame Size: 400A/LAInstantaneous Trip: Adjustable
Number of Poles: 3Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 11.00"
Phase Connection: ABCDC Voltage Rating: 250VDC
Max. Wire Size: 600 kcmil (Al), 250 kcmil (Al)Amps: 250
Width: 6.00"Terminal Connection: Lug
Standards: UL listed, CSA certifiedFor Use With: I Line Panelboards
High Amp Trip Setting: 2500AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: LA
Circuit Breaker Type: StandardDepth: 5.80"
Mounting: Plug In PanelboardLow Amp Trip Setting: 1250A
Phase: 3Min. Wire Size: 1 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series LA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size 600 kcmil (Al), 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2500A

Reviews