Qwik-Open 1P Standard Plug In Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G1593645| Mfr #: QO125

$10.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: QODepth: 2.91"For Use With: QO Load Centers and NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593645 Mfr #: QO125
Series: QODepth: 2.91"
For Use With: QO Load Centers and NQOD PanelboardsItem: Plug In Circuit Breaker
Max. Wire Size: 8 AWGDC Voltage Rating: 48VDC
Width: 0.75"Circuit Breaker Type: Standard
Standards: UL listed, CSA certifiedTerminal Connection: Screw Clamp
Number of Poles: 1Length: 3.00"
Min. Wire Size: 14 AWGAC Voltage Rating: 120/240VAC
Amps: 25Max. AIR Rating: 10 kA
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews