KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G1017055| Mfr #: HOM225

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: HOM
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017055 Mfr #: HOM225
Width: 2.00"Series: HOM
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.13"Circuit Breaker Type: Standard
Amps: 25Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Homeline Load Centers
Depth: 2.98"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.13 In., Width 2.00 In., Depth 2.98 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews