SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P GFCI Plug In Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G1508184| Mfr #: HOM225GFI

$148.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 25For Use With: Homeline Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508184 Mfr #: HOM225GFI
Amps: 25For Use With: Homeline Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 12 AWG
Terminal Connection: Screw ClampItem: Plug In Circuit Breaker
Series: HOMLength: 3.13"
Max. Wire Size: 6 AWGWidth: 2.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.98"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 12 AWG, Max. Wire Size 6 AWG, Length 3.13 In., Width 2.00 In., Depth 2.98 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews