Square D
Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series
Mfr # QO225GFI
Zoro # G0685745
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215GFI
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3601021
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style QO115PDFC
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 40 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA260402
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO150
- SQUARE D Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO290
- SQUARE D Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL36150
- SQUARE D Miniature Circuit Breaker, 110 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24110
- SQUARE D Molded Case Circuit Breaker, 100 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36100LU
- EATON Miniature Circuit Breaker, 100 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2100
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F21263
- Square D Circuit Breakers