BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P High Interrupt Capacity Circuit Breaker 25A 120/240VAC

SQUARE D| Zoro #: G1293582| Mfr #: QO225VH

$120.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Standards: UL listed, CSA certifiedAmps: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293582 Mfr #: QO225VH
Number of Poles: 2Standards: UL listed, CSA certified
Amps: 25Length: 3.00"
DC Voltage Rating: Not RatedMin. Wire Size: 14 AWG
Max. Wire Size: 8 AWGDepth: 2.91"
AC Voltage Rating: 120/240VACFor Use With: QO Load Centers and NQOD Panelboards
Item: Plug In Circuit BreakerSeries: QO
Width: 1.50"Circuit Breaker Type: High Interrupting Capacity
Terminal Connection: Screw ClampMax. AIR Rating: 22 kA
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22 kA

Reviews