Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 25, 480VAC, 3 Pole, FA Series (Discontinued)
Mfr # FA34025
Zoro # G1724247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FA
- Amps 25
- Number of Poles 3
- AC Voltage Rating 480VAC
- Circuit Breaker Type Standard