3P Standard Circuit Breaker 300A 600VAC

SQUARE D| Zoro #: G1790521| Mfr #: LAL36300

$1570.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.80"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790521 Mfr #: LAL36300
For Use With: -Depth: 5.80"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 600VAC
Width: 6.00"Low Amp Trip Setting: 1500A
Trip Type: Thermal MagneticFrame Size: 400A/LA
Series: LALMax. AIR Rating: 22 kA
Standards: UL listed, CSA certifiedPhase: 3
Amps: 300Mounting: Free Standing
High Amp Trip Setting: 3000AMax. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)
Height: 11.00"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 300, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 3000A, Low Amp Trip Setting 1500A

Reviews