DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Shunt Trip Plug In Circuit Breaker 30A 120VAC

SQUARE D| Zoro #: G1161343| Mfr #: QO1301021

$89.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 14 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161343 Mfr #: QO1301021
Length: 3.00"Min. Wire Size: 14 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120VACWidth: 1.50"
Terminal Connection: Screw ClampMax. AIR Rating: 10 kA
Standards: UL listed, CSA certifiedMax. Wire Size: 8 AWG
For Use With: QO Load Centers and NQOD PanelboardsCircuit Breaker Type: Shunt Trip
Depth: 2.91"Amps: 30
Number of Poles: 1DC Voltage Rating: 48VDC
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews