KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P GFCI Plug In Circuit Breaker 30A 120VAC

SQUARE D| Zoro #: G1297782| Mfr #: QO130GFI

$68.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: QO
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297782 Mfr #: QO130GFI
Width: 0.75"Series: QO
AC Voltage Rating: 120VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL Listed , CSA Certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10 kA

Reviews