SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P Standard Circuit Breaker 30A 277VAC

SQUARE D| Zoro #: G1728395| Mfr #: FY14030A

$115.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 6.00"Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728395 Mfr #: FY14030A
For Use With: I Line PanelboardsDepth: 6.00"
Min. Wire Size: 14 AWGAC Voltage Rating: 277VAC
Width: 1.50"Low Amp Trip Setting: 275A
Trip Type: Thermal MagneticFrame Size: 100A/FA
Series: FYMax. AIR Rating: 14 kA
Standards: UL Listed, CSA Certified, CE MarkedPhase: 1
Amps: 30Mounting: Plug In Panelboard
High Amp Trip Setting: 600AMax. Wire Size: 4 AWG
Height: 7.50"DC Voltage Rating: 125VDC
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: A
Number of Poles: 1Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With I Line Panelboards, Series FY, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 14 kA, Phase Connection A, Mounting Plug In Panelboard, Height 7.50 In., Width 1.50 In., Depth 6.00 In., Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews