2P Switched Neutral Plug In Circuit Breaker 30A 120/240VAC

SQUARE D| Zoro #: G0701197| Mfr #: QO230SWN

$66.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Depth: 2.91"
For Use With: QO Load Centers and NQOD Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701197 Mfr #: QO230SWN
Length: 3.00"Depth: 2.91"
For Use With: QO Load Centers and NQOD PanelboardsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: QO
Max. Wire Size: 8 AWGCircuit Breaker Type: Switched Neutral
AC Voltage Rating: 120/240VACStandards: UL listed, CSA certified
Amps: 30Width: 2.25"
Terminal Connection: Screw ClampMin. Wire Size: 14 AWG
Max. AIR Rating: 10 kAItem: Plug In Circuit Breaker
Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews