KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Interrupt Capacity Circuit Breaker 30A 120/240VAC

SQUARE D| Zoro #: G1736734| Mfr #: QO230VH

$51.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QO
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736734 Mfr #: QO230VH
Width: 1.50"Series: QO
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: High Interrupting Capacity
Amps: 30Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews