3P Switched Neutral Plug In Circuit Breaker 30A 240VAC

SQUARE D| Zoro #: G2030463| Mfr #: QO330SWN

$117.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: Not Rated
Circuit Breaker Type: Switched Neutral
Length: 3.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030463 Mfr #: QO330SWN
DC Voltage Rating: Not RatedCircuit Breaker Type: Switched Neutral
Length: 3.00"Terminal Connection: Screw Clamp
AC Voltage Rating: 240VACDepth: 2.91"
Number of Poles: 3For Use With: QO Load Centers and NQOD Panelboards
Item: Plug In Circuit BreakerAmps: 30
Max. Wire Size: 8 AWGStandards: UL listed, CSA certified
Series: QOMin. Wire Size: 14 AWG
Width: 3.00"Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Switched Neutral, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 3.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews