HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3P Standard Circuit Breaker 30A 240VAC

SQUARE D| Zoro #: G1750795| Mfr #: FAL32030

$351.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: FAL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750795 Mfr #: FAL32030
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Series: FALMax. AIR Rating: Not Rated
Max. Wire Size: 4 AWGWidth: 4.50"
High Amp Trip Setting: 600ALow Amp Trip Setting: 275A
Phase Connection: ABCMounting: Free Standing
DC Voltage Rating: 250VDCInstantaneous Trip: Fixed
Phase: 3Item: Circuit Breaker
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENFrame Size: 100A/FA
Terminal Connection: LugCircuit Breaker Type: Standard
AC Voltage Rating: 240VACDepth: 4.16"
Amps: 30Number of Poles: 3
Height: 6.00"Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews