Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 30, 600VAC, 3 Pole, FHL Series (Discontinued)
Mfr # FHL36030
Zoro # G0723852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FHL
- Amps 30
- Number of Poles 3
- AC Voltage Rating 600VAC
- Circuit Breaker Type High Interrupting Capacity