Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2P Standard Circuit Breaker 350A 600VAC

SQUARE D| Zoro #: G1633353| Mfr #: LA26350BC

$4039.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 5.80"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633353 Mfr #: LA26350BC
For Use With: I Line PanelboardsDepth: 5.80"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 600VAC
Width: 6.00"Low Amp Trip Setting: 1750A
Trip Type: Thermal MagneticFrame Size: 400A/LA
Series: LAMax. AIR Rating: Not Rated
Standards: UL listed, CSA certifiedPhase: 1
Amps: 350Mounting: Plug In Panelboard
High Amp Trip Setting: 3500AMax. Wire Size: 600 kcmil (Al), 250 kcmil (Al)
Height: 11.00"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: BC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 350, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series LA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size 600 kcmil (Al), 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 3500A

Reviews