3P Standard Circuit Breaker 350A 240VAC

SQUARE D| Zoro #: G2081536| Mfr #: Q4L3350

$3138.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081536 Mfr #: Q4L3350
For Use With: -Min. Wire Size: 1 AWG (Al)
AC Voltage Rating: 240VACWidth: 6.00"
Low Amp Trip Setting: 1750ATrip Type: Thermal Magnetic
Frame Size: 400A/Q4Series: Q4
Max. AIR Rating: 25 kAStandards: UL listed, CSA certified
Phase: 3Amps: 350
Mounting: Free StandingHigh Amp Trip Setting: 3500A
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Height: 11.00"
DC Voltage Rating: Not RatedInstantaneous Trip: Adjustable
Terminal Connection: LugItem: Circuit Breaker
Phase Connection: ABCNumber of Poles: 3
Depth: 5.80"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 350, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series Q4, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection ABC, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 3500A

Reviews